Shop All Coffee & Hot Beverage Dispensers
Ovente
Ovente KP72W 1.7L Cord-FreeElectric Kettle - White
Mfr # KP72W
Zoro # G603997681
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ovente
- MFR # KP72W
- Zoro # G603997681
- UPC # 45635600362
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Description
This Cord-Free Electric Kettle is the best way to boil water for home and office use. It's high class stainless steel design heats up fast and pours easily. Containing a 1500-watt of power, it delivers boiling water almost instantly. Several tests were made and this kettle was proven to have reliable performance. For safety, the kettle automatically shuts off when water reaches a full boil, and its boil-dry protection won't allow the unit to operate without water inside. 3-foot power cord warps underneath the base for easy storage. One year hassle free replacement guarantee warranty.
Features:
Comes in a beautiful box with instruction manual
Automatic shut-off
Cord-free serving
Boil-Dry Protection
Concealed heating element for easy cleanup
Capacity: 1.7L
Length: 2 Width: 4.5 Height: 14
Features:
Comes in a beautiful box with instruction manual
Automatic shut-off
Cord-free serving
Boil-Dry Protection
Concealed heating element for easy cleanup
Capacity: 1.7L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink, Regular, 20 oz ready to drink, Grape, 24 Pack (159030532)
- NATIONAL PRESTO Pressur Cook Indicator (09914)
- VOLLRATH 1/6 Size 4 in Steam Table Pan (20649)
- FOOD WARMING EQUIPMENT Temp Gauge 20-220F, U-Clamp (T-METER H1)
- SERVICE IDEAS Marquette Series Vacuum Insulated Carafe, Stainless Vacuum, 20 Ounce, Brushed (MAR06BS)
- TABLECRAFT Safety/Santation Dispenser, Kenkut II, 24" (KK6)
- BUNN Bunn 64 oz. Water Pitcher (04238.0000)
- BRITA Large Carbon Gray 10-Cup Filter-As-You-Pour Pitcher (36217)
- SPARKEL Beverage System Home Sparkling Water and Soda Maker - Black (BOI-003-002-B)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 67.6 Ounce, Polished (MAR20PS)
- Ovente Coffee & Hot Beverage Dispensers