Shop All Cookware
Ovente
Ovente KP72G 1.7L Cord-Free Electric Kettle - Green
Mfr # KP72G
Zoro # G304039581
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Cord-Free Electric Kettle is the best way to boil water for home and office use. It's high class stainless steel design heats up fast and pours easily. Containing a 1500-watt of power, it delivers boiling water almost instantly. Several tests were made and this kettle was proven to have reliable performance. For safety, the kettle automatically shuts off when water reaches a full boil, and its boil-dry protection won't allow the unit to operate without water inside. 3-foot power cord warps underneath the base for easy storage. One year hassle free replacement guarantee warranty.
Features:
Comes in a beautiful box with instruction manual
Automatic shut-off
Cord-free serving
Boil-Dry Protection
Concealed heating element for easy cleanup
Capacity: 1.7L
Length: 2 Width: 4.5 Height: 14
Features:
Comes in a beautiful box with instruction manual
Automatic shut-off
Cord-free serving
Boil-Dry Protection
Concealed heating element for easy cleanup
Capacity: 1.7L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-PUFFED Jet-Puffed Mini Marshmallow White 1lbs, PK12 (10600699660768)
- IMPERIAL COOKING EQUIPMENT Burner 23-3/4 X 6 Steel (2099)
- DART Cup, Ppr, Bistro, Hot, 10Oz., PK1000 (510SI)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Potato Flakes 25lbs (1454B25)
- MR. BAR-B-Q PRODUCTS Mr. Bar-B-Q Products 257103 Grill Zone Non-Stick Round Skillet; Brushed Silver (257103)
- HANDI-FOIL Handi-Foil 9" Round Aluminum Container, PK500 (2046-30-500)
- CUISINART STIRFRY PAN W/LID SS 14"" (726-38H)
- HANDI-FOIL Handi-Foil 4 oz. Aluminum Cup, PK1000 (341-30-1000)
- HAMILTON BEACH Progrm Multi-Cookr 4.5Qt (37523)
- RACHAEL RAY Rachael Ray 87633 Cucina Hard-Anodized Nonstick Twin Pack Skillet Set; Gray With Cranberry Red Handles (87633)
- ECOLUTION Pan Fry Ceramic Red 11In (EBCAW-5128)
- Ovente Cookware