Ovente KD64G 1.7 ltr Double Wall Insulated Stainless Steel Electric Hot Water Kettle with Auto Shut-off & Boil Dry Protection; Green
Mfr # KD64G
Zoro # G604065242
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ovente
- MFR # KD64G
- Zoro # G604065242
- UPC # 814667021977
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Description
Looking for one solution that keeps the temperature for both your hot and cold drinks? Then Ovente's dual-purpose kettle and pitcher is the perfect pick for you! Made out of durable, BPA-free plastic and fortified with stainless steel, this kettle will fill your needs, whether for a cup of hot coffee or tea or for your favorite iced drink. The double-walled stainless steel interior keeps the kettle's body and handle cool and safe to the touch. This cordless kettle can boil 1.7 liters of hot within minutes, beating regular heating pots. It can also be used as a pitcher for cold drinks so it's perfect during winter or rainy days while also great to beat the summer heat! With its Auto-Shut Off & Boil-dry Protection, this kettle automatically turns off when the water in the pot has finished boiling or when there is no water inside. It also features a concealed heating element for easy cleaning due to reduced mineral and limescale buildup!
DOUBLE-WALL STAINLESS STEEL INTERIOR - Layered with two sheets of stainless steel so it locks in temperature for a longer period while keeping the kettle's exterior comfortable to touch.
DUAL PURPOSE - This kettle is not only for boiling but it can also be used as a pitcher for your cold beverages. It can also be used for other drinks such as juices and many more.
ENERGY EFFICIENT - Powered by 1100-Watts (120V) it can boil up to 1.7 liters of water in just minutes helping save more electricity compared to using traditional stovetop kettles.
AUTO-SHUT OFF & BOIL-DRY PROTECTION: Designed to prevent mishaps with an auto-shut off function which activates when it reaches boiling point or when there is no water in the pot. It also has a power on indicator light so you can check if the kettle is ON at one glance. BPA-FREE - Made from food-grade, non-toxic, and plastic-free materials. Hence, you won't be bothered by harmful BPA particles and lime scale deposit buildup. 2-YEAR WARRANTY on Domestic (USA) Repairs and Replacements on workmanship and materials from date of purchase from authorized reseller.
Specifications- Color: Green
- Material: Stainless Steel
- Capacity: 1.7 Litre
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SOAK SYSTEMS Disconnect Switch 40Fla Rotary (32542)
- ALLPOINTS Mop Holder 6+ (721245)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 6 x 6 x 18, Steel Mesh, Black (3290BL)
- RUBBERMAID COMMERCIAL Box, Food/Tote (FG350800WHT)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 20 oz (TGS06SC)
- CAPRESSO Electric Water Kettle, 57 oz Holds (279.01)
- SERVICE IDEAS Thermo-Serv Flip Top Server, 20 oz., Plastic, Gold (TS501KB)
- TABLECRAFT Brickhouse Beverge Tub Set, 27.5x15x32" (GTSS2313N)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 2.2 Liter, Glass vacuum insulated (ECAL22S)
- WYNDHAM HOUSE Wyndham House 3.5 Liter Beverage Dispenser (KTBEVDS)
- SERVICE IDEAS Brew N' Pour Stainless Vacuum Insulated Decanter with Timer, 1.9L, Brushed (BNP19V4)
- Ovente Coffee & Hot Beverage Dispensers