Ovente HS565B Immersion Hand Blender Set with Brushed Stainless Steel Blades; Black
Mfr # HS565B
Zoro # G304084932
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ovente
- MFR # HS565B
- Zoro # G304084932
- UPC # 814667023131
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Witness ease, convenience, and versatility at work right in your own kitchen. Discover a world of innovative cooking possibilities with the Ovente HS565 Multi-Purpose Immersion Blender. It's a pleasure to blend and mix food with this hand blender because using this appliance is fun and effortless! Its lightweight body along with its ergonomically-designed non-slip handle is comfortable to hold and control, that's why cooking won't ever feel like a chore again. Whip up all of your favorite gourmet soups, guacamole, smoothies/shakes, cake batter, salsas, sauces, marinades, salad dressings, or even homemade baby food for your precious bundle of joy with just one press of a button. Powered by a powerful 300-watt motor, it works quickly and effectively - expertly mixing anything you desire into a smooth, evenly-mixed medley of mouth-watering flavors. Its Slim-Stick design enables this hand blender to fit into any mixing bowl, pot, beaker, or cookware without restriction. It's compact enough to fit anywhere, but powerful enough for the toughest blending jobs. It was also carefully designed to come apart easily so that cleanup and storage are not a problem. The hand blender also comes with 3 premium attachments - 24 oz. beaker that can be used for measuring liquid, a food chopper that can be attached to the motor housing for chopping ingredients, and a stainless steel egg whisk for whisking cream, egg whites, and other treats. NOTE: TO PREVENT OVERHEATING, OPERATE THE HAND BLENDER IN ONE MINUTE INTERVALS OR LESS.
POWERFUL - Equipped with a high-speed 300-watt motor, it seamlessly blends ingredients together to make delicious and healthy smoothies, purees, creamy soups, marinades, sauces, juices, and much more.
ADJUSTABLE SPEED - It comes equipped with a pulse-activated sensor with 2 blending speeds (low, high) to whip up your perfect texture and consistency with just one touch!
SLEEK & ERGONOMIC - Its motor housing body is sleek and ergonomically designed with a non-slip and easy-to-grip handle that feels sturdy and comfortable in your hand, so blending never feels like a chore.
HEAVY-DUTY & COMPACT - Its slim-stick immersion shaf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 12" x 8", Kraft, 25/Bundle (11R363)
- ZORO SELECT 7" x 5" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW09)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- KANTEK Black Acrylic and Aluminum Business Card Holder (BA-330)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- TEACHER CREATED RESOURCES Happy Stars Tented Name Plates, 36 Pieces, PK3 (TCR1941)
- PANACEA PRODUCTSRP 5x36 BRZ Border Edging (83641)
- TEACHER CREATED RESOURCES Clingy Thingies® Motivational Gallery Signs, 20 Pieces (TCR77871)
- TREND ENTERPRISES I Heart Metal™ Hexagons Classic Accents® Variety Pack, 36 Pieces, PK3 (T10643)
- TEACHER CREATED RESOURCES Chalkboard Brights Awning (TCR77184)
- MCDONALD Ecosystems Teaching Posters Set (P059)
- Ovente Bulletin Board & Classroom Decorations