Ovente HS560R Immersion Electric Hand Blender with Stainless Steel Blades & Easy Grip Handle; Red
Mfr # HS560R
Zoro # G504084671
Product Information
- Brand Ovente
- MFR # HS560R
- Zoro # G504084671
- UPC # 814667022479
- Country of Origin China
- Category Golf Apparel & Equipment
Description
Witness ease convenience and versatility at work right in your own kitchen. Discover a new world of innovative cooking possibilities with the Ovente HS560 Handheld Immersion Blender It makes blending and mixing any soft foods a pleasure because it makes it SO easy and effortless that it might even be fun! Its lightweight body along with its ergonomically-designed non-slip handle is so comfortable to hold and control that cooking won't ever feel like a chore again. Whip up all of your favorite gourmet soups guacamole smoothies/shakes cake batter salsas sauces marinades salad dressings or even homemade baby food for your precious bundle of joy with just one press of a button Powered by 300-Watts and a heavy-duty motor it works quickly and effectively expertly mixing anything you desire into a smooth evenly-mixed medley of mouth-watering flavors. Its Slim-Stick design enables this hand blender to fit into any mixing bowl pot beaker or cookware without restriction It's compact enough to fit anywhere but powerful enough for the toughest blending jobs It was also carefully designed to come apart easily so that clean up and storage is no problem Simply take apart then hand wash the shaft or place into the dishwasher and let dry. The body can simply be wiped clean with a soft damp cloth.
POWERFUL - Equipped with a high-speed 300-Watt motor it quickly and seamlessly blends ingredients together to make delicious and healthy smoothies pureed soups marinades sauces juices and much more.
ADJUSTABLE SPEED - It comes equipped with a pulse-activated sensor with 2 blending speeds from Low to High to whip up the perfect texture and consistency with just one touch!
SLEEK & ERGONOMIC - It's built with a sleek ergonomically-designed motor-housing body with a non-slip and easy-to-grip handle that gives you comfortable and sturdy control over the blender.
HEAVY-DUTY & COMPACT - Its slim stick immersion shaft is made of 304 grade stainless steel and was carefully designed to fit almost all mixing bowls pots and beakers for your daily needs. SUPER EASY TO CLEAN - The shaft is dishwasher-safe and the body can easily be cleaned by wiping with a soft damp cloth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- UNDERHILL Prospray Gun Gold Series (NG200-P)
- LOGO BRANDS New York Jets Repeating Mini-Size Rubber Football (622-93MR-3)
- JACKSON PROFESSIONAL TOOLS Wheelbarrow Tire, Ribbed, 16 In. Dia. (FFTCC)
- ILC Replacement For Inficon Battery (712-700-G1)
- BLUE WAVE Disc Golf Set (BG3143)
- ILC Replacement for Ezgo / Cushman / Textron 15487g1 (15487G1 EZGO / CUSHMAN / TEXTRON)
- ILC Replacement For EZGO CUSHMAN TEXTRON 10001298 (10001298)
- ILC Replacement For CLUB CAR 103277402 (103277402)
- ILC Replacement For Light Bulb / Lamp 54-Asl-Y1911 Light Bulb Lamp (54-ASL-Y1911)
- ILC Replacement For Ezgo / Cushman / Textron 653101 (Ezgo / Cushman / Textron 653101)
- Ovente Sporting Goods