Ovente GD1632NLCO 13 x 10 in. Nonstick Cast Iron Flat Plate Electric Cooking Grill with Oil Drip Pan & Temperature Control; Copper
Mfr # GD1632NLCO
Zoro # G603991023
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ovente
- MFR # GD1632NLCO
- Zoro # G603991023
- UPC # 814667023001
- Country of Origin China
- Category Line Voltage Thermostats
Description
The Ovente Thermostat Controlled Non-Stick Indoor Grill comes equipped with a 13 by 10 inch plate making it ideal for grilling or searing steaks, chops, chicken, fish, burgers, and vegetables. Have absolute control and grill to your exact desired temperature with the grills removable and adjustable temperature control. This powerhouse grill ensures your food is hot and ready to eat very quickly with the help of its powerful 1000 Watt heating element. Cleaning up after a day of grilling can always be a drag so this grill makes cleaning extremely easy and efficient with its removable non-stick cooking surface. Last but not least safety is always of great importance with Ovente products. This grill's Cool Touch handles provide that extra step of safety for handling after grilling.
13-BY-10 INCH PLATE SIZE - Ideal for grilling or searing steaks chops chicken fish burgers and vegetables.
ABSOLUTE CONTROL - Grill to your exact desired temperature with the grills removable and adjustable temperature control.
1000 WATTS OF POWER - This powerhouse grill ensures your food is hot and ready to eat very quickly with the help of it's powerful heating element.
COOL TO THE TOUCH - Safety always comes first with Ovente products This grill's Cool-Touch handles provide that extra step of safety for handling after grilling. CONVENIENCE AT ITS FINEST - Equipped with a removable non-stick cooking surface this grill makes cleaning extremely easy and efficient. materials from date of purchase from authorized reseller.
Specifications- Color: Copper
- Material: Cast Iron
- Size: 13" x 10"
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3425 rpm (9539-12EX)
- ERIE Vt2212 1/2" Sweat 2-Way Valve (VT2212)
- FILTRETE 16 in. W X 25 in. H X 5 in. D Polyester 12 MERV Pleated Allergen Air Filter (NDP01-5IN-2)
- ZORO SELECT Adjustable Limit, Auto Reset, 115-175 (6UDY4)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1E1B9)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GEF-02C)
- TPI INDUSTRIAL TPI Line Voltage Thermostat Single Pole Heat Only ET9STS (ET9STS)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Temperature Stage Module, SPDT, 24V (S350CC-1C)
- MEARS Heat Modulating Thermostat, Two Stage each 22 amp. (M600M)
- RESIDEO Single Pole, Single Pole (T498A1810)
- Ovente Thermostats