Ovente GD1610B 16 x 10 in. Electric Indoor Kitchen Griddle with Nonstick Flat Cast Iron Grilling Plate; Black
Mfr # GD1610B
Zoro # G104054531
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ovente
- MFR # GD1610B
- Zoro # G104054531
- UPC # 814667023537
- Country of Origin China
- Category Grills & Smokers
Description
Cook Healthy and Full-Flavored Meals. Without the Oil! Did you know that a tablespoon of cooking oil has 120 calories in it? It has no fiber, no water, no nutritional value, and is highly processed. It doesn't add flavor and texture to your food, and you can cook even without it! Crack open eggs right onto the griddle, throw in a slice of steak, and flip them over neatly: That's how easy it is to cook with Ovente's non-stick griddle. Its 16 - 10 plate is large enough to accommodate four pancakes and two eggs in one-time cooking! Hence, you'll be able to cook multiple meat and save more time.
FAST HEATING - The Ovente 1200W electric griddle is equipped with a heating element that heats up in seconds and it evenly cooks a range of food from bacons pancakes and sausages to pork chops and inch-thick steaks in a matter of minutes!
EFFICIENT - Cook all your meal favorites for you and the whole family and have them ready just in time for breakfast! Its large 16 - 10 cooking plate makes a huge room for cooking more food at a time.
ALL AROUND - This griddle features a temperature control probe with control knob that gives you more control in cooking whether it's cooking quarter pounders or frying bacon strips. Simply adjust the griddle's temperature that's appropriate for your food.
ANTI-GREASE - Enjoy meals without the guilt with its premium non-stick plate that allows you to cook even without oil. It also has a grease channel drains the grease away from your food while it is being cooked on the plate. EASY TO CLEAN - Cleaning this versatile kitchen aid is just a breeze. You can simply wash the griddle and drip tray with warm soapy water; the non-stick plate can be cleaned with a non-metal cleaning pad gently. materials from date of purchase from authorized reseller.
Specifications- Color: Black
- Material: Cast Iron
- Size: 16" x 10"
- Weight: 6.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL INSECT&MOSQTO ZAPR 20WT (1986)
- PRECISION PRODUCTS Lawn Roller, Polypropylene Drum, 36" W (PLR1836)
- JT EATON 5 lb. Powder Crawling Insect Killer (365)
- WINDGUARD Wind Guard Square Glass Model in Clear Finish (B1900)
- KING KOOKER Outdoor Cooker, Propane, Bolt Together, 54K BTU, 15qt. Fry Pan, Dual Baskets (1624)
- KUUMA GRILLS Profile Grill 150 Propane (58121)
- NEW COURTYARD RCS Premier Series Double Side Burner, Slide-In - Propane (NE2648628)
- BIG HORN Pellet Pizza Oven (SRPG18003)
- CAMCO GRILL, CHARCOAL W/INNER LID LINER (58110)
- BACKYARD PRO LPG36 36in Stainless Steel Liquid Propane Outdoor Grill (554LPG36)
- CUISINART 1-Burner Smoker Charcoal Smoker (COS-118)
- Ovente Grills & Smokers