Ovente

Ovente FDM1091BR 0.9 ltr Electric Oil Deep Fryer with Stainless Steel Basket & Temperature Control; Silver


product price: $52.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ovente
  • MFR # FDM1091BR
  • Zoro # G803959465
  • UPC #
    814667021380
  • Country of Origin China
  • Category Fryers

Description

FRY FOODS LIKE A PROFESSIONAL. With the Ovente Stainless Steel Deep Fryer, you can fry all kinds of different foods just like the pros. Never deal with soft and oily fry attempts ever again; this happens because the frying temperature is too low. Fortunately, this deep fryer was carefully designed to handle high heat. It heats up to the perfect frying temperature based on what you want to cook and prevents the heat from fluctuating, which enables the oil to cook the food quickly and evenly. Frying at high temperatures ensure a steamed interior, as well as a batter that creates a barrier between the oil and the food, so your fried foods are never overly saturated in oil. You also use less oil with this mini fryer compared to frying with a large pot. To fry, you will only need about 3 cups of oil instead of a huge vat of it, saving you money on cooking oil. This fryer also qualifies for Ovente's 1-YEAR LIMITED, so snag your own personal deep fryer today, RISK-FREE!

ADJUSTABLE - With a temperature control range from 176 to 374 deg F you can fry a wide range of different foods such as fries, fish sticks, mini donuts, chicken nuggets, zucchini fries, mushrooms and more It also features a user-friendly guide imprinted on it for easy frying without needing recipes.

EFFICIENT - Its powerful 840-Watt concealed heating element easily fires up the deep fryer's 5-inch depth and full capacity of 3.8 cups (0.9L/30oz) in just a few minutes!

SAFETY FEATURES - This deep fryer is much safer to use than a big pot. Its locking lid prevents splattering and reduces odor while its cool-touch handles give you a safe and comfortable grip when handling.

EASY CLEAN-UP - This fryer features a non-stick coated interior and a removable fry basket for easy cleaning. To clean the exterior simply wipe with a damp cloth.

Specifications
  • Color: Silver
  • Material: Stainless Steel
  • Capacity: 0.9 Litre
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.