Ovente CG225B 2.5 oz Electric Small Coffee Grinder; Black
Mfr # CG225B
Zoro # G003690793
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ovente
- MFR # CG225B
- Zoro # G003690793
- UPC # 854610005470
- Country of Origin China
- Category Coffee Grinders
Description
The Ovente electric grinder reinvigorates luscious flavors and aroma from ground coffee, tea leaves, herbs, spices, nuts grains and so much more. Equipped with a 150-Watt motor power the Ovente electric grinder can pulverize and grind a coarse ground coffee withing seconds of use. With the use of the ergonomically designed pulse button which paves way for a better and smoother grind. 2.5 oz stainless steel capacity that yields to about 70 grams of aromatic and flavorful ground products. The structure of the body was well designed for easy gripping and less likely to slip. Uses stainless steel blades that turns coarse coffee beans into freshly ground coffee.
EFFICIENT - Powered by 120V and 150-Watt motor, it grinds fast while preserving aromatic flavors from coffee beans, herbs, spices, grains, etc. It can hold up to 2.5oz (70g).
STYLISH & PRACTICAL - Its stylish, ergonomic EasyGrip body and pulse button were designed for your comfort. Its transparent, easy-to-open lid with safety lock allows you to check your grind's texture anytime. Also includes a built-in cord storage.
PRECISE - Its grinding bowl and sharp blades are both made of high-quality stainless steel. The blades pulverize with precision from whole to coarse or fine in seconds, depending on how long you press pulse.
VERSATILE - With this handy tool, you're not limited to grinding just coffee beans. You can grind tea leaves, herbs, spices, nuts, grains, and much more with just one touch! materials from date of purchase from authorized reseller.
Features- Portable and compact, fresh grinding mill with stainless steel blades for beans, spices, herbs, or tea, good for easy storage
- Color: Black
- Capacity: 2.5 oz
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENTWOOD APPLIANCES Electric 1000 Watt Single Hotplate, Chrome (TS337)
- CRESTWARE Mesh Strainer, 11-3/4" H, Steel, Fine (CCS10F)
- HENRY AND HENRY Henry And Henry Crown Peach Filling, 18lbs (10197789)
- BUNN Funnel (4040.0004)
- PRECISION TRADING CORP Precision Trading PCG523 2.3 oz. Coffee Grinder (PCG523)
- BUNN Black 2 lb. Bulk Coffee Grinder (22102.0000)
- CAPRESSO Black 0.62 lb. Coffee Grinder (597.04)
- CAPRESSO Black 0.22 lb. Coffee and Spice Grinder (505.01)
- WARING COMMERCIAL Spice Grinder, Stainless Steel, 11.5" H (WSG30)
- URNEX 15 oz Grindz Coffee Grinder Cleaner (2023)
- HAMILTON BEACH Proctor Silex Fresh Grind Brown Plastic/Steel Coffee Grinder (80300PS)
- Ovente Coffee Grinders