Shop All Fire Hose Accessories
Oval
Service Wrench, SS Material
Mfr # LS-C-10557
Zoro # G2883373
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Description 1 in
- Material Stainless Steel
- For Use With Low-Profile Fire Extinguisher
- Color Gray
- Product Type Service Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # LS-C-10557
- Zoro # G2883373
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size/Description | 1 in |
Accessory Connection Size | 1 in |
Details
Item | Fire Extinguisher Wrench |
Material | Stainless Steel |
For Use With | Low-Profile Fire Extinguisher |
Color | Gray |
Product Type | Service Wrench |
Description
Fire Extinguisher Wrench, For Use With Low-Profile Fire Extinguisher, Product Type Service Wrench, Accessory Connection Size 1 in, Color Gray, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CABLE ACCESSORIES MGR CBL RING HORZ 2RU (49262-HR1)
- IMPACTO AIRSOL Molded Insole, Mn 5-6-1/2, Wmn 7-8-1/2, PR (ASMOLDB)
- GLOBAL INDUSTRIAL Emergency Eyewash Spray Head Assembly, Replacement (708RP543)
- FALLTECH Carabiner, Twist-Lock, 3 3/4 in Length, Aluminum, natural (8466A)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- DIXON International Shore Side Connection, NST End Style, Domestic (09-318-00001)
- GROVES Fire Hose Rack, Steel, 1300 ft. (HC-64-2T)
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 50 Ft (142-0505)
- Oval Fire Protection