Shop All Fire Hose Accessories
Oval
Powder BC Purple K 50 lb., Powder Blend
Mfr # 10H-PKP
Zoro # G3036980
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Description 1"
- Material Powder Blend
- For Use With Oval Brand Fire Extinguisher
- Handle Material Stainless Steel
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # 10H-PKP
- Zoro # G3036980
- Country of Origin Canada
- Category Fire Hose Accessories
Dimensions
Size/Description | 1" |
Details
Item | Fire Extinguisher |
Material | Powder Blend |
For Use With | Oval Brand Fire Extinguisher |
Handle Material | Stainless Steel |
Color | Purple |
Extinguish Agent Type | Purple K Dry Chemical |
Extinguisher Type | Dry Chemical |
UL Rating | 80B:C |
Class | BC |
Valve Material | Aluminum |
Discharge Time | 22 sec |
Fire Extinguisher Class | BC |
Extinguisher Class | K |
Extinguisher Style | Handheld |
Container Type | Cylinder |
Extinguishing Agent Material Composition | Sodium Bicarbonate |
Mount Type | Bracket |
Discharge Time Range | 15-30 sec |
Extinguisher Capacity | 50 lb |
Construction | with Aluminum Valve |
Extinguishing Agent Type | Dry Chemical |
Agent Type_Combined DELETE AFTER PLAN | OVAL |
Description
Fire Extinguisher, Container Type Cylinder, Discharge Time 22 sec, Extinguisher Capacity 50 lb, Extinguisher Class K, Extinguishing Agent Material Composition Sodium Bicarbonate, Extinguishing Agent Type Dry Chemical, Mount Type Bracket, Mounting Location Wall, UL Rating 80B:C, Valve Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIT Balaclava, HOTHEAD, Over-the-Head, ProMax, Full Head and Neck Coverage, Black, Universal Size (101919409)
- NMC Sign, Do Not Clean, Oil, Or Repair Machinery, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D407P)
- SIGNMISSION No Thru Traffic-No Trucks Except Delivery Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-23565 (A-1824-23565)
- SKECHERS Athletic Work Shoes, 10-1/2, W, Black, PR (77055W BKCC SIZE 10.5)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- GAMPAK SRVC ENTRNC HED 3/8-1/3"" (02-51200)
- ZORO SELECT Fire Hose Cover, 32 In.L, 10 In.W, Red (20897 ORDER 30)
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- FLAMEFIGHTER Fire Bucket, 2.5 gal., Plastic (JPFB1)
- Oval Fire Hose Accessories