Shop All Fire Hose Accessories
Oval
Hose Clamp Kit, Plastic/SS Material
Mfr # LS-S-80345
Zoro # G2883629
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Description 1 in
- Material Plastic/Stainless Steel
- For Use With Oval Brand Fire Extinguisher
- Color Black
- Accessory Type Hose Clamp Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # LS-S-80345
- Zoro # G2883629
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size/Description | 1 in |
Details
Item | Hose Clamp Kit |
Material | Plastic/Stainless Steel |
For Use With | Oval Brand Fire Extinguisher |
Color | Black |
Accessory Type | Hose Clamp Kit |
Product Type | Hose Clamp Kit |
Description
Hose Clamp Kit, For Use With Oval Brand Fire Extinguisher, Product Type Hose Clamp Kit, Color Black, Material Plastic/Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coated Gloves, Foam Nitrile, 2XL, Black, PR (40229)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F62)
- 2W INTERNATIONAL Flame Retardant Rain Suit, Large, Yellow (40-SD FR L)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-7)
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- DIXON V Swing Hose Reel, Wall Mount (FHR-V2)
- MOON AMERICAN Fire Hose Double Male Nipple - 2 In. NPT X 2-1/2 In. NH - Brass (358-2062521)
- Oval Fire Protection