Shop All Fire Hose Accessories
Oval
Hose and Nozzle Assembly, Aluminum/Rubber
Mfr # LS-S-81610
Zoro # G2883540
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Description 1 in
- Material Aluminum/Rubber
- For Use With Low-Profile Fire Extinguisher
- Color Gray/Black
- Accessory Type Hose and Nozzle Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # LS-S-81610
- Zoro # G2883540
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size/Description | 1 in |
Accessory Connection Size | 1 in |
Details
Item | Hose and Nozzle Assembly |
Material | Aluminum/Rubber |
For Use With | Low-Profile Fire Extinguisher |
Color | Gray/Black |
Accessory Type | Hose and Nozzle Assembly |
Product Type | Hose & Nozzle Assembly |
Description
Hose and Nozzle Assembly, For Use With Low-Profile Fire Extinguisher, Product Type Hose & Nozzle Assembly, Accessory Connection Size 1 in, Color Black, Gray, Material Aluminum; Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 10 ft Rolls - Black (03-206-W100)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468Y05 (468Y05)
- AURALEX ACOUSTICS Floor Floater, 3/16 ft. W, 3/16 ft. L, PK50 (UBFF 50 PACK)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- GAMPAK SRVC ENTRNC HED 3/8-1/3"" (02-51200)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NPSH (322-612)
- DIXON Rocker Lug Hydrant Adapter, 2-1/2 x 1-1/2 in, Female NST NH x MNPSH, Brass, Domestic (RHA2515)
- Oval Fire Protection