Shop All Fire Hose Accessories
Oval
Hose and Nozzle Assembly, Aluminum/Rubber
Mfr # LS-S-80010
Zoro # G2883601
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Description 1 in
- Material Aluminum/Rubber
- For Use With Low-Profile Fire Extinguisher
- Color Gray/Black
- Product Type Hose & Nozzle Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # LS-S-80010
- Zoro # G2883601
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size/Description | 1 in |
Accessory Connection Size | 1 in |
Details
Item | Hose and Nozzle Assembly |
Material | Aluminum/Rubber |
For Use With | Low-Profile Fire Extinguisher |
Color | Gray/Black |
Product Type | Hose & Nozzle Assembly |
Description
Hose and Nozzle Assembly, For Use With Low-Profile Fire Extinguisher, Product Type Hose & Nozzle Assembly, Accessory Connection Size 1 in, Color Black, Gray, Includes O-Ring, Material Aluminum; Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (818)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-100)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (ST8610M)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-WT-PK)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- MOON AMERICAN Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling (1117-1550501)
- MOON AMERICAN Fire Hose Female Swivel x Male Solid Adapter - 1-1/2 NPSH Female X 1-1/2 NPT Male - Brass (363-1511561)
- MOON AMERICAN Fire Hose Cover, 29 In.L, 5 In.W, Red (137-1)
- ELKHART BRASS Spanner, Hydrant Wrench Kit with Holder (470 Kit)
- Oval Fire Hose Accessories