Shop All Fire Hose Accessories
Oval
Handle Kit, SS Material
Mfr # LS-S-60505
Zoro # G2883559
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Description 1 in
- Material Stainless Steel
- For Use With Low-Profile Fire Extinguisher
- Color Gray
- Accessory Type Handle Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # LS-S-60505
- Zoro # G2883559
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size/Description | 1 in |
Accessory Connection Size | 1 in |
Details
Item | Handle Kit |
Material | Stainless Steel |
For Use With | Low-Profile Fire Extinguisher |
Color | Gray |
Accessory Type | Handle Kit |
Product Type | Handle Kit |
Description
Handle Kit, For Use With Low-Profile Fire Extinguisher, Product Type Handle Kit, Accessory Connection Size 1 in, Color Gray, Includes Rivets, Spacer, Top and Bottom Handles, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-04-L)
- BRADY Blank Sign, 10-1/4" W, 10-1/4" H, No Text, Aluminum, White (106462)
- BRADLEY 1" Chrome Plated Brass Ball Valve (S27-278)
- LYLE Refldecaldanger Do Not Enter, 14"x10", Width: 14 in (LCU4-0087-RD_14X10)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- OVAL Hose and Nozzle Assembly, Aluminum/Rubber (LS-S-81610)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NPSH (322-612)
- CAMPBELL MFG Campbell 3/4 in. Hose X 3/4 in. FPT Cast Iron Hydrant (YH-2LF)
- MOON AMERICAN Fire Hose Hose Cap - 1-1/2 In. NH - Brass (662-1521)
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- Oval Fire Hose Accessories