Shop All Fire Extinguisher Cabinets
Oval
Fire Extinguisher Cabinet, 34.5" O.H
Mfr # CSLRST-010700
Zoro # G609768995
product price: $484.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 19.375 in
- Inside Height 27 in
- Viewing Window No
- Lock Type Keyed
- Includes (2) Self-Adjusting Roller Catches, 22-gauge Tub with White Powder Coated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # CSLRST-010700
- Zoro # G609768995
- Country of Origin Canada
- Category Fire Extinguisher Cabinets
Dimensions
Overall Width | 19.375 in |
Inside Height | 27 in |
For Wall Opening Height | 30.25 in |
Overall Depth | 3.88 in |
Inside Width | 12 in |
Overall Height | 34.5 in |
For Wall Opening Width | 15 in |
Inside Depth | 3.5 in |
Description
Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 10 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 34.5 in, Overall Width 19.375 in, Features Door Opens 180 Degrees , For Use with 10J-ABC Extinguisher Only, For Number of Extinguishers 1, For Wall Opening Height 30.25 in, For Wall Opening Width 15 in, Housing Color White, Housing Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Strait-Line 1000 ft. L X 3 in. W PVC Caution Barricade Tape Yellow (66231)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- AZAR DISPLAYS 72"L x 0.875"W x 0.82" H Clear Double T-Sign Holder, PK5 (600063-CLR)
- OVAL Fire Extinguisher Cabinet, 29.125" O.H (CSST-010100)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRST-010100)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRSS-040100)
- ALTA Fire Extinguisher Cabinet, Surface Mount, 26 1/2 in Height, 10 lb (7024-DV)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 24 3/8 in Height, 10 lb (3ZV11)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7220-DV)
- Oval Fire Extinguisher Cabinets