Shop All Fire Extinguisher Cabinets
Oval
Fire Extinguisher Cabinet, 31.125" O.H
Mfr # CRST-010100
Zoro # G109192726
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Window Yes
- Overall Height 31.125 in
- Color White
- For Wall Opening Depth 3.25 in
- For Number of Extinguishers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # CRST-010100
- Zoro # G109192726
- Country of Origin Canada
- Category Fire Extinguisher Cabinets
Dimensions
Overall Height | 31.125 in |
For Wall Opening Depth | 3.25 in |
Overall Depth | 3.5 in |
Inside Width | 12 in |
For Wall Opening Width | 13 in |
Inside Depth | 3.25 in |
For Wall Opening Height | 28 in |
Overall Width | 16.125 in |
Inside Height | 27 in |
Description
Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 10 lb, Housing Material Steel, Mount Type Recessed, Mounting Location Wall, Overall Height 31.125 in, Overall Width 16.125 in, Features Door Opens 180 Degrees , For Use with 10J-ABC Extinguisher Only, For Number of Extinguishers 1, For Wall Opening Depth 3.25 in, For Wall Opening Height 28 in, For Wall Opening Width 13 in, Housing Color White, Housing Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QSW01A000)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J283)
- 3M Protective Coverall, White/Blue, Zipper (4535-L)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS, 9 In Dia (STI-8200-SS)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRSS-040100)
- OVAL Fire Extinguisher Cabinet, 29.125" O.H (CSST-010100)
- OVAL Fire Extinguisher Cabinet, 34.5" O.H (CSLRST-010700)
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 28 in Height, 20 lb (35GX47)
- LOMA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7322-BB)
- CATO Fire Extinguisher Cabinet, Surface Mount, 23 1/4 in Height, 10 lb (105-10 WWC-H)
- CATO Clear Acrylic Panel (11075)
- Oval Fire Extinguisher Cabinets