Shop All Fire Extinguisher Cabinets
Oval
Fire Extinguisher Cabinet, 31.125" O.H
Mfr # CRSS-040100
Zoro # G509192739
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Window Material Acrylic
- Includes Mounting Hardware No
- Inside Height 27 in
- Lock Type Non-Locking
- Viewing Window Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # CRSS-040100
- Zoro # G509192739
- Country of Origin Canada
- Category Fire Extinguisher Cabinets
Dimensions
Inside Height | 27 in |
Overall Width | 16.125 in |
Overall Depth | 3.5 in |
For Wall Opening Depth | 3.25 in |
Inside Depth | 3.25 in |
For Wall Opening Height | 28 in |
Overall Height | 31.125 in |
Inside Width | 12 in |
For Wall Opening Width | 13 in |
Description
Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 10 lb, Housing Material Stainless Steel, Mount Type Recessed, Mounting Location Wall, Overall Height 31.125 in, Overall Width 16.125 in, Features Door Opens 180 Degrees , For Use with 10J-ABC Extinguisher Only, For Number of Extinguishers 1, For Wall Opening Depth 3.25 in, For Wall Opening Height 28 in, For Wall Opening Width 13 in, Housing Color Silver, Housing Material Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 090)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-47)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRST-010100)
- OVAL Fire Extinguisher Cabinet, 29.125" O.H (CSST-010100)
- OVAL Fire Extinguisher Cabinet, 34.5" O.H (CSLRST-010700)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, Red (11051-H)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX43)
- CATO Clear Acrylic Panel (10575)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- Oval Fire Protection