Shop All Fire Extinguisher Cabinets
Oval
Fire Extinguisher Cabinet, 29.125" O.H
Mfr # CSSS-040100
Zoro # G109192733
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Break-Glass Window No
- For Location Indoor
- Features 22 gauge Stainless Steel Tub, Door Opens 180 Degrees , For Use with 10J-ABC Extinguisher Only
- Overall Width 14.25 in
- Housing Material Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # CSSS-040100
- Zoro # G109192733
- Country of Origin Canada
- Category Fire Extinguisher Cabinets
Dimensions
Overall Width | 14.25 in |
Inside Width | 14 in |
Inside Height | 28.875 in |
For Wall Opening Width | 14.125 in |
Overall Depth | 4 in |
Overall Height | 29.125 in |
Inside Depth | 3.875 in |
For Wall Opening Height | 29 in |
Description
Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 10 lb, Housing Material Stainless Steel, Mount Type Surface, Mounting Location Wall, Overall Height 29.125 in, Overall Width 14.25 in, Features 22 gauge Stainless Steel Tub, Door Opens 180 Degrees , For Use with 10J-ABC Extinguisher Only, For Number of Extinguishers 1, For Wall Opening Height 29 in, For Wall Opening Width 14.125 in, Housing Color Silver, Housing Material Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLMD001200)
- NMC Security Alert 24 Hr Video Trespass Sign, M975R (M975R)
- UTILITY PRO Basic Waterproof Rain Pant, M (UHV823-M)
- GEMTOR 5 ft.L Shock Absorbing Lanyard (SP1101LA5)
- OVAL Fire Extinguisher Cabinet, 34.5" O.H (CSLRST-010700)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRST-010100)
- OVAL Fire Extinguisher Cabinet, 29.125" O.H (CSST-010100)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRSS-040100)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 29 in Height, 20 lb (JBXE83)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7022-B)
- Oval Fire Extinguisher Cabinets