Shop All Fire Extinguisher Brackets
Oval
Fire Extinguisher Bracket, Neck Bracket, Stainless Steel, For Tank Weight 10 lb
Mfr # NS-C-10710
Zoro # G2883610
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Tank Weight 10 lb
- For Use With Mfr. No. 10JABC, 10JABC-MR
- Color Silver
- Bracket Type Neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # NS-C-10710
- Zoro # G2883610
- Country of Origin United States
- Category Fire Extinguisher Brackets
Dimensions
For Tank Diameter | 3 in |
Details
Item | Fire Extinguisher Bracket |
Material | Stainless Steel |
For Tank Weight | 10 lb |
For Use With | Mfr. No. 10JABC, 10JABC-MR |
Color | Silver |
Bracket Type | Neck |
For Extinguisher Type | Dry Chemical |
Standards | UL 299 |
Strap Material | Metal |
Description
Fire Extinguisher Bracket, For Use With Mfr. No. 10JABC, 10JABC-MR, Bracket Type Neck, Color Silver, Standards UL 299
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1260)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Red Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-04L)
- DIXON Poly Fog Nozzle, w/Bumper, 1-1/2"NPSH (FNB150S)
- SAFETYPOSTER.COM Safety Poster, We Have The Freedom, ENG (P4050)
- FIRST ALERT BRK 5LB Fire Exting Bracket (BRACKET5)
- KIDDE Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM (366242)
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP01)
- KIDDE Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20 lb (RB-4)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (818)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 30 lb (700229)
- KIDDE Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 10 to 15 lb (VB-2)
- Oval Fire Extinguisher Brackets