Shop All Fire Extinguishers
Oval
Fire Extinguisher, 80B:C, Purple K, 10 lb
Mfr # 10HPKP
Zoro # G3036840
original price:
$523.60
10% off
new price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 10 lb
- Extinguish Agent Type Monopotassium Carbonate
- Extinguisher Type Purple K
- Operating Pressure 195 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # 10HPKP
- Zoro # G3036840
- UPC # 868494000223
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 3 1/2 in |
Height | 23 in |
Cylinder Height | 22 7/8 in |
Cylinder Diameter | 3 1/2 in |
Manufacturer Warranty Length | 6 yr |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 1/2 in, Cylinder Height 22 7/8 in, Cylinder Material Aluminum, Discharge Time 22 sec, Extinguisher Capacity 10 lb, Extinguisher Class K, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Hook Holds Unit Securely, Even if Bumped or Pushed, Not Recommended for Use On Sensitive Electronic Equipment, Fill Type Charged and Filled
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Butcher Frock (KS60WH RG L)
- ABUS Lockout Padlock, KD, Brown, 1-3/4"H (74/40 KD BROWN)
- HEXARMOR Safety Gloves, PR (2050-M (8))
- LYLE Assigned Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-010-12HA)
- OVAL Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (10HABC)
- FIRST ALERT 2-3/4 lb Fire Extinguisher For Auto/Marine OSHA/US Coast Guard Agency Approval (AUTOMAR10)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M-B)
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (PRO2-5)
- AMEREX Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (27774)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (B20M)
- Oval Fire Extinguishers