Shop All Fire Hose Accessories
Oval
Charging Adapter, SS Material, PK5
Mfr # LS-S-10560-5
Zoro # G2883297
product price: $159.99
/pk 5, $32.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size/Description 1 in
- For Use With Low-Profile Fire Extinguisher
- Color Gray
- Accessory Type Charging Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oval
- MFR # LS-S-10560-5
- Zoro # G2883297
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size/Description | 1 in |
Accessory Connection Size | 1 in |
Details
Item | Charging Adapter |
Material | Stainless Steel |
For Use With | Low-Profile Fire Extinguisher |
Color | Gray |
Accessory Type | Charging Adapter |
Product Type | Charging Adapter |
Description
Charging Adapter, For Use With Low-Profile Fire Extinguisher, Product Type Charging Adapter, Accessory Connection Size 1 in, Color Gray, Material Stainless Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Small (11-251)
- JACKSON SAFETY 3000621 HEADGEAR 117A REPL KIT F/WH951P* (MFP35083)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (6797R-10)
- JACKSON SAFETY Bump Cap, 12 PK (20192)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- DIXON Pigtail Adjustable Hydrant Wrench (AHWPT)
- DIXON Adjustable Hydrant Wrench, 1-3/4 In (AHW)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-5)
- Oval Fire Hose Accessories