Shop All Handles, Frames and Braces
Ova8
XERO Oval Universal Extension Adapter Set
Mfr # 209-20-307
Zoro # G607474812
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Width 3 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ova8
- MFR # 209-20-307
- Zoro # G607474812
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 2.25 in |
Width | 3 in |
Length | 12 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOWELL Cordless Electric Vacuum, Wet/Dry, DC Motor, Dual Tanks, Self Cleaning, LED Display (P04)
- SAN JAMAR Simplicity Mechanical Roll Dispenser, 12.375x9.5x14.625, Black (T7490TBK)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (20TM83)
- GMT Radial Steel Wool Pads, Grade 0 (fine), 17" Dia, Gray, PK12 (120170)
- STRUCTRON Straight Fiberglass Handle, 1" x 60" (60241GRA)
- UNGER HydroPower Ultra 1Stage Package Carbon 24K 28 Foot (UHP01,CF86G)
- PERFECT CLEAN Duster Easy Grip, 20 in. x 3 in. (HKN22528)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55103)
- CARRAND 60" Handle, 1 in Dia, Black, Steel (93069)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Orange, Aluminum (29597)
- ETTORE Extension Pole, 3-Section, 1-7/10"x1-7/10"x83", GD/BK (ETO1692)
- Ova8 Handles, Frames and Braces