Shop All Handles, Frames and Braces
Ova8
Pro Basic
Mfr # 274-20-04
Zoro # G107474893
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Length 82 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ova8
- MFR # 274-20-04
- Zoro # G107474893
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 7 in |
Length | 82 in |
Height | 7 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON Hands-Free Foot Pump Dispenser for PROVON 32oz, PK6 (4298-06)
- RUBBERMAID COMMERCIAL 55 gal Round Waste Receptacles, Gray, Open Top, Plastic (FG265500GRAY)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1312 (BWK1312)
- RECKITT BENCKISER LYSOL, DISINFECTING WIPES, 7 X 8, MANGO AND HIBISCUS, 80 WIPES/CANISTER (97181EA)
- OVA8 XERO Oval Universal Extension Adapter Set (209-20-307)
- 3M 3M™ Doodleduster Holder - 25" x 3-9/10" x 3", 70071312832 (70071312832)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29686)
- PLASTICOVER Roll Dispenser, Gray, Steel, 24 in. W (PCA000024A)
- KRAFT TOOL 3 1/4 in Clip, Silver, Steel (CC289-01)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Wood (FGH516000000)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Red, Aluminum (29594)
- Ova8 Handles, Frames and Braces