Shop All Handles, Frames and Braces
Ova8
Plus
Mfr # 274-20-03
Zoro # G807474704
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 71 in
- Height 2 in
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ova8
- MFR # 274-20-03
- Zoro # G807474704
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 71 in |
Height | 2 in |
Width | 2.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Corn Lobby Broom, 30" Handle, 2 Sew (474)
- PERFORMANCE PLUS Large Mop, Looped-End, Blue, Blended, PK12 (P28313)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK12 (97810)
- IMPACT PRODUCTS LobbyMaster Plastic Dust Pan, 12w x 37h, Black Pan/White Handle (IMP 2600)
- OVA8 XERO Oval Universal Extension Adapter Set (209-20-307)
- REMCO Vikan 51in Ultra Hygiene Handle, Red (29604)
- 3M 405-R Scotch-BriteA, 16in Multi-Purpose Pad Holder (399405R)
- TOUGH GUY 48" Metal Handle, 1 in Dia, Black, Metal (96405)
- BOARDWALK Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h (BWK119)
- LINK HANDLES Broom Handle 54", 1-1/8" Dia., Tapered (66439)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29624)
- Ova8 Handles, Frames and Braces