Shop All Squeegee Parts
Ova8
Pad Holder 4 Inch x 8 Inch Fixed
Mfr # CZ0025, CZ20043
Zoro # G507468409
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Connection Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ova8
- MFR # CZ0025, CZ20043
- Zoro # G507468409
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 8 in |
Details
Connection Type | Fixed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pad Holder, Gray, Metal (00048011082974)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRL150M)
- OIL-DRI Sweeping Compound, Ultra Green, Wax Base (L91100UG)
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- OVA8 Pad Holder 4 Inch x 8 Inch Swivel (CZ0027, CZ20043)
- UNGER Telescopic Ext. Pole, 144"L, Nylon, Alum. (ED370)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (222241)
- TENNANT Rear Squeegee Blade (222382)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in RED, FITS TN (1021333)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1222960)
- TOUGH GUY Squeegee Handle, 62"L, Steel (12L018)
- Ova8 Squeegee Parts