Shop All Squeegee Parts
Ova8
Pad Holder 3 Inch x 9 Inch Pivot Adapter
Mfr # CZ20042, CZ20041
Zoro # G707468407
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 9 in
- Connection Type Pivot Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ova8
- MFR # CZ20042, CZ20041
- Zoro # G707468407
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 9 in |
Length | 3 in |
Details
Connection Type | Pivot Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Precision Wiper, POP-UP Box, 1-Ply, 14.7 x 16.6 White, 144/Box (05514)
- SPILLTECH Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester (1TZB9)
- TOUGH GUY 29 in Sweep Face Broom Head, Stiff, Brown (12L012)
- OVA8 Pad Holder 4 Inch x 8 Inch Swivel (CZ0027, CZ20043)
- PULEX Hard Squeegee Rubber 3 Foot Strip (LGMI0028-H)
- CONTEK 60 in. Wood Broom Handle (10548W)
- PIG Handle for Double-Blade Squeegee 60" L x 1.5" W (CLN253)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- VIKAN Squeegee Head, Yellow, 24"L (77646)
- NOBLES/TENNANT SQUEEGEE - REAR .125in APEX, FITS TN (607465)
- Ova8 Squeegee Parts