Shop All Square Standoffs
Outwater
Square Standoff, 3/4 in Sq Sz, Square Shape, Steel Aluminum
Mfr # 3P1.56.00852
Zoro # G508367954
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square Size 3/4 in
- Standoff Shape Square
- Standoff Finish Aluminum
- System of Measurement Inch
- Standoff Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outwater
- MFR # 3P1.56.00852
- Zoro # G508367954
- UPC # 840088730495
- Country of Origin China
- Category Square Standoffs
Dimensions
Square Size | 3/4 in |
Body Length | 1 in |
Details
Item | Square Standoff |
Standoff Shape | Square |
Standoff Finish | Aluminum |
System of Measurement | Inch |
Standoff Material | Steel |
Standoff Gender | Male |
Description
of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Brass Body, 100 PK (TBC1210.3-100)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 3300 PK (B38400.025.0004)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1389000)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-18, Plain Brass, 5 Inserts (EZ-400-5)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00875)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Chrome (3P1.56.00880)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00873)
- Outwater Square Standoffs