Shop All Square Standoffs
Outwater
Square Standoff, 3/4 in Sq Sz, Square Shape, Steel Aluminum
Mfr # 3P1.56.00850
Zoro # G808368613
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square Size 3/4 in
- Standoff Shape Square
- Standoff Finish Aluminum
- Standoff Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outwater
- MFR # 3P1.56.00850
- Zoro # G808368613
- UPC # 840088730471
- Country of Origin China
- Category Square Standoffs
Dimensions
Square Size | 3/4 in |
Body Length | 1 in |
Details
Item | Square Standoff |
Standoff Shape | Square |
Standoff Finish | Aluminum |
Standoff Material | Steel |
System of Measurement | Inch |
Standoff Gender | Male |
Description
of 4 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Pan Head Torx Drive, 25 PK (36885)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert M6 x 1 Thread Size 6 mm Long, 10PK (91732A635)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW1SH916MP FC.PW.1SH916.MP)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (M37020.040.0001)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00875)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Chrome (3P1.56.00880)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00873)
- Outwater Square Standoffs