Shop All Square Standoffs
Outwater
Square Standoff, 3/4 in Sq Sz, Square Shape, Steel Aluminum
Mfr # 3P1.56.00849
Zoro # G008368598
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square Size 3/4 in
- Standoff Shape Square
- Standoff Finish Aluminum
- System of Measurement Inch
- Standoff Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Outwater
- MFR # 3P1.56.00849
- Zoro # G008368598
- UPC # 840088730464
- Country of Origin China
- Category Square Standoffs
Dimensions
Square Size | 3/4 in |
Body Length | 1 in |
Details
Item | Square Standoff |
Standoff Shape | Square |
Standoff Finish | Aluminum |
System of Measurement | Inch |
Standoff Material | Steel |
Standoff Gender | Male |
Description
of 2 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 7/32 in Rubber, Steel, Rubber, Zinc Finish, 40 PK (64943)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01000.043.0250)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Stainless Steel Body, 250 PK (U34181.018.0610)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (PH-KIT)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00873)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00875)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Chrome (3P1.56.00880)
- Outwater Square Standoffs