Shop All Square Standoffs
This Product is Discontinued
Outwater
Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Chrome (Discontinued)
Mfr # 3P1.56.00908
Zoro # G108368672
Free Shipping & Returns
This Product is Discontinued
Key Features
- Square Size 1-1/4 in
- Standoff Shape Square
- Standoff Finish Chrome
- Standoff Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outwater
- MFR # 3P1.56.00908
- Zoro # G108368672
- UPC # 840088731058
- Country of Origin China
- Category Square Standoffs
Dimensions
Square Size | 1-1/4 in |
Body Length | 2 in |
Details
Item | Square Standoff |
Standoff Shape | Square |
Standoff Finish | Chrome |
Standoff Material | Steel |
System of Measurement | Inch |
Standoff Gender | Male |
Description
Sign Standoff 1-1/4 Square x 2 Barrel Length Polished Chrome Finish Euro Square Easy Fasten Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.