Shop All Square Standoffs
Outwater
Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Chrome
Mfr # 3P1.56.00902
Zoro # G508368562
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square Size 1-1/4 in
- Standoff Shape Square
- Standoff Finish Chrome
- Standoff Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outwater
- MFR # 3P1.56.00902
- Zoro # G508368562
- UPC # 840088730990
- Country of Origin China
- Category Square Standoffs
Dimensions
Square Size | 1-1/4 in |
Body Length | 2 in |
Details
Item | Square Standoff |
Standoff Shape | Square |
Standoff Finish | Chrome |
Standoff Material | Steel |
System of Measurement | Inch |
Standoff Gender | Male |
Description
Pack of 4 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-6CN562)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03005)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0250)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive, 200 PK (U31300.013.0200)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Chrome (3P1.56.00880)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00875)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00873)
- Outwater Square Standoffs