Shop All Square Standoffs
Outwater
Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Chrome
Mfr # 3P1.56.00889
Zoro # G008368253
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square Size 1-1/4 in
- Standoff Shape Square
- Standoff Finish Chrome
- System of Measurement Inch
- Standoff Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outwater
- MFR # 3P1.56.00889
- Zoro # G008368253
- UPC # 840088730860
- Country of Origin China
- Category Square Standoffs
Dimensions
Square Size | 1-1/4 in |
Body Length | 1 in |
Details
Item | Square Standoff |
Standoff Shape | Square |
Standoff Finish | Chrome |
System of Measurement | Inch |
Standoff Material | Steel |
Standoff Gender | Male |
Description
Pack of 2 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0031)
- MIDWEST FASTENER #10-32 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32983)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Brass Body, 100 PK (TBC0908.1-100)
- MIDWEST FASTENER 3/16" x 4" Zinc Plated Steel Cotter Pins 5PK (930271)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00873)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Chrome (3P1.56.00880)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00875)
- Outwater Square Standoffs