Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Aluminum 3/4 in OD
Mfr # 3P1.56.00345
Zoro # G108368283
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Material Aluminum
- Outside Diameter 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outwater
- MFR # 3P1.56.00345
- Zoro # G108368283
- UPC # 840088725422
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 3/4 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Sign Standoff 3/4 Diameter x 3/4 Barrel Length Copper Aluminum Eco Series Easy Fasten Standoff Pack of 2 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Plain, 100 PK (06626-PWR)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.016.0062)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07100)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0400)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 4 by (3P1.56.00830)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00103)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00306)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 1 in OD (3P1.56.00424)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00512)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00165)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-050AL)
- Outwater Round Standoffs