Shop All Round Standoffs
Outwater
Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD
Mfr # 3P1.56.00195
Zoro # G108368146
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outwater
- MFR # 3P1.56.00195
- Zoro # G108368146
- UPC # 840088723923
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3 in |
Outside Diameter | 3/4 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Acrylic Sign Stand Off Wall Anchors and Screws 100 Piece Commercial Space Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 15 ga, 2 in Leg L, Steel (Q21BRB)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0100)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade A, Black Oxide Finish (U20360.031.1200)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00127)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00103)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- OUTWATER Round Standoffs, 1/2 in Bd L, Chrome, 1/2 in OD (3P1.56.00201)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00306)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041088GR)
- Outwater Round Standoffs