Shop All Round Standoffs
Outwater
Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1 in OD
Mfr # 3P1.56.00770
Zoro # G108368665
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 2 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outwater
- MFR # 3P1.56.00770
- Zoro # G108368665
- UPC # 840088729673
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 2 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Standoff Pack of 4 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 46 mm Bore Dia., 25 PK (M36050.046.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish, 5 PK (Z9100BR)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-180-G100)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 700 PK (43WS8)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00163)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00509)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00307)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00062)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00102)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1639-440-SS)
- Outwater Round Standoffs