Shop All Round Standoffs
This Product is Discontinued
Outwater
Round Standoffs, 2 in Bd L, Aluminum Brown, 1 in OD (Discontinued)
Mfr # 3P1.56.00562
Zoro # G508368227
This Product is Discontinued
Key Features
- Body Length 2 in
- Standoff Material Aluminum
- Standoff Finish Brown
- Outside Diameter 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outwater
- MFR # 3P1.56.00562
- Zoro # G508368227
- UPC # 840088727594
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 2 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Brown |
System of Measurement | Inch |
Description
Sign Standoff 1 Diameter x 2 Barrel Length Champagne Brown Aluminum Eco Series Easy Fasten Standoff Pack of 4 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.