Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Clear Acrylic, 3/4 in OD
Mfr # 3P1.56.00915
Zoro # G908368681
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Finish Clear Acrylic
- Outside Diameter 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outwater
- MFR # 3P1.56.00915
- Zoro # G908368681
- UPC # 840088731126
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 3/4 in |
Details
Item | Round Standoffs |
Standoff Finish | Clear Acrylic |
System of Measurement | Inch |
Description
Sign Standoff 3/4 Diameter x 1 Barrel Length Clear Acrylic Standoff Pack of 8 by Outwater Plastic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.021.0125)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK10 (WWGCLPZBP051)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-12, 3 ft, Steel, Grade 2, Plain Finish (LC.13401203.PL.DAR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (37WUSS)
- OUTWATER Round Standoffs, 3/4 in Bd L, Stainless Steel 1-1/4 in OD (3P1.56.00784)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00103)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00333)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00305)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD (3P1.56.00637)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 5/16 in OD (311208RFN)
- Outwater Round Standoffs