Outwater

2 in. Wheel Diameter, Black Nylon Swivel Hooded Samson Twin Wheel Caster, 4PK (Discontinued)


This Product is Discontinued
Shop for all Stem Casters
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Outwater
  • MFR # 3P1.14.00072
  • Zoro # G808415140
  • UPC #
    840088700900
  • Country of Origin Taiwan, Province of China
  • Category Stem Casters

Description

Outwater's Samson Series, Durable Twin Wheel Caster features durable, black Nylon 6 wheels and hoods, which glide smoothly on hardwood and carpeted floors. The 2 in. twin wheels allow for more surface area in contact with the floor and move in opposite directions to minimize carpet fiber twisting. The hooded Nylon 6 composite wheels houses the inner caster and further assures that it will never scuff or damage your carpets, hardwood or laminated floors, unlike rubber or plastic wheels, which can leave unsightly black track marks. The gusset-reinforced wheels with steel axle technology are superior to any other wheel on the market. The 16 gussets 8 on each side inside the wheel lend to the caster's further rigidity, and allows them to support up to 75 lbs. per caster Dynamic rating: 49lbs/wheel, 196lbs/set of 4, Static Rating : 75lbs/wheel, 300bs/set of 4 and assures that your wheels will not warp or crack under pressure. Easily installed into office and other commercial and residential furniture; Outwater's Samson Twin caster wheels with 5/16-18 x 1 in. Threaded Stem easily screws into place, making it an easy DIY project doable in minutes. The economical and durable wheels fit perfectly with furniture that you want mobile, offering 360 degree movement. These multipurpose wheels also fit superbly under entertainment centers, ottomans and office furniture. Samson Series Wheels with brake or without brake are excellent for mix and match for your projects. 5/16-18 x 1 in. Threaded Stem, Swivel Radius of 1-3/4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products