Output

14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs


product price: $146.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Output
  • MFR # OU1591434
  • Zoro # G304161671
  • UPC #
    780997843759
  • Country of Origin China
  • Category DVD Players

Description

Enjoy Your Entertainment Longer! This unit provides you a rechargeable battery so you don’t have to be tied down to a charging cable. Charge On the Go! You don’t have to worry about leaving entertainment behind when you can easily take it along for the ride! with the included Car Adaptor, you can enjoy your favorite movies while you are out and about. Find Your Own Angle! This convenient Portable DVD player provides you a 90 Degree rotation to the left and a 180 Degree rotation the right, allowing you to fully turn your screen, and even close the unit with the screen pointing out. Play It Your Way! Choose the right input for you: SD / USB / Earphones Input / AV Input/ AV Output/DC Input. This unit makes a wonderful gift for your friends and family, coworkers, and anyone with kids who appreciates the power of entertainment! Whether you enjoy this unit in your man cave, on a camping trip, or even during a picnic, you can’t go wrong with the reliability and quality of .

Features
  • Enjoy your movies and other digital files on the go with this portable dvd player
  • Easily connect it to a television or take it with you wherever you wish thanks to its long lasting rechargeable battery
  • The TFT high resolution screen swivels 270° and tilts 180° for perfect enjoyment at any angle
  • The wide 14 inch display ensures clear and beautiful images
  • It supports several formats so you can enjoy a plethora of different files, whether on a flash drive, memory card or disc
Includes
  • Remote Control, Earphone, Car Charger, AV Cable, Power Adapter, User Manual
Specifications
  • Size: 14.1 in.
  • Weight: 6.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.