Shop All Reclosable Bags
Outpak Washout
Tool Bag, Blueprint Plan Bag, Blue
Mfr # 910-000100
Zoro # G3452934
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Blue
- Features Blueprint Plan Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outpak Washout
- MFR # 910-000100
- Zoro # G3452934
- UPC # 858928004040
- Country of Origin United States
- Category Reclosable Bags
Details
Tool Storage Type Included | Tool Bag |
Color | Blue |
Features | Blueprint Plan Bag |
Item | Blueprint Plan Bag |
Description
Blueprint Plan Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZIMPORT Azimport Q333-B 2.4 Ghz & 4CH 6 Axis Gyro Wi-Fi FPV RC Quadcopter RTF - White (Q333-B)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- ZORO SELECT Flat Corrugated Boxes, 28" x 16" x 7", Kraft, 20/Bundle (11A656)
- KRYLON BRUSH ON PAINT CM 1OZ (KSCB004)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 9", Clear, 1000/Case (PB3586)
- BSC PREFERRED 6 x 6'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1697)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (5CNG5)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4WH0912)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNG0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk1000 (5CNH3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (5CNX0)
- Outpak Washout Reclosable Bags