Shop All Engine Components
Outlaw Racing
Outlaw Racing OR2023BK Engine Plugs For Kawasaki; Suzuki - Black
Mfr # OR2023BK
Zoro # G704043898
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Outlaw Racing
- MFR # OR2023BK
- Zoro # G704043898
- Country of Origin China
- Category Engine Components
Description
Add some style to your ride, with these CNC machined billet aluminum anodized engine plugs.
Features- Ignition Plug Material : Aluminum.
- Ignition Plug Finish : Black anodized.
- Timing Plug Included : Yes.
- Timing Plug Material : Aluminum.
- Timing Plug Finish : Black anodized.
- Make - Kawasaki, Suzuki.
- Model - KFX400 DRZ400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 6t5-b15d-220v replacement light bulb lamp (6T5-B15D-220V LIGHT BULB / LAMP)
- ILC Replacement For Skyjack, 4Pk, Sjiii 322026 24 Volts (SJIII 3220/26 24 VOLTS 4 PACK)
- MILTON INDUSTRIES TIRE TREAD DEPTH GAUGE (MI448)
- ILC Replacement For Trojan, T105 4PK (T105-4-PACK)
- BLUE OX 2019 JEEP CHEROKEE STEEL BUMPER W/TOW HOOK(INC ACC/TECH PKG)(2-SPD TRA (BX1143)
- BUYERS PRODUCTS 12 Volt Steel Case Insulated Solenoid (1306515)
- PROFORM CONNECTING ROD VISE (66769)
- SKF SPEEDI-SLEEVES (99525)
- OTC Crankshaft Rear Seal (7786)
- TYC PRODUCTS Tyc Dual Radiator And Condenser Fan Asse, 622210 (622210)
- RACOR Racor Flt Funnel Conductive-M (RFF3C)
- Outlaw Racing Engine Components