Shop All Automotive Wheels & Hubs
Outlaw Racing
Outlaw Racing OR2002 Alloy Rim Tire Lock; 2.15 mm
Mfr # OR2002
Zoro # G403957410
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outlaw Racing
- MFR # OR2002
- Zoro # G403957410
- UPC # 650361587100
- Country of Origin China
- Category Automotive Wheels & Hubs
Description
Features
- High quality aluminum body with molded rubber flap
- Locks tire securely to rims
- Size: 2.15 mm
- Country of Origin: Taiwan
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US MOTOR WORKS Engine Cooling Fan Clutch, 22166 (22166)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7356)
- ILC Replacement for Chicago Miniature / CML Cm8-a231 replacement light bulb lamp, 2PK (CM8-A231 CHICAGO MINIATURE / CML)
- STANT Oil Filler Cap, Rubber, Push In (MO72)
- RINGERS GLOVES TIRE BUDDY GLOVE SM (RG103-08)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495F)
- DUTTON-LAINSON Dutton-Lainson 21823 6500 Series Trailer Wheel Bearing Set - 1.25" Spindle (21823)
- KEN-TOOL EURO PASTE - 8 LB BUCKET (KT35848)
- HOLLAND BAR STOOL CO 28" x 8" Baylor Tire Shade (TSIBaylorWT)
- MTD Wheel Asm-Int Dr 8 (634-06986)
- TIMKEN Wheel Seal - Front Outer, 710571 (710571)
- Outlaw Racing Automotive Wheels & Hubs