Shop All Sheds & Outdoor Storage
This Product is Discontinued
Outdoor Oaisis
195 gal Resin Patio Storage and Entertaining Station, Java (Discontinued)
Mfr # VDB19500J
Zoro # G7097301
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Patio Storage Furniture
- Material Resin
- Capacity 195 gal
- Color Java
- Outside Height 41 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Outdoor Oaisis
- MFR # VDB19500J
- Zoro # G7097301
- UPC # 044365020785
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 41 1/4 in |
Outside Width | 48 7/8 in |
Inside Height | 38 5/8 in |
Inside Depth | 26 3/4 in |
Inside Width | 45 1/8 in |
Overall Width | 48 7/8 in |
Nominal Size | 195 gal. |
Overall Depth | 30 1/2 in |
Overall Height | 41-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Type | Patio Storage Furniture |
Material | Resin |
Capacity | 195 gal |
Color | Java |
Construction | Durable Resin |
Item | Patio Storage and Entertaining Station |
Description
Storage Station,Resin,195 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.