Outdoor Interiors

Outdoor Interiors 258718 20 in. Round Eucalyptus End Table


product price: $147.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Plantation grown brazilian eucalyptus for long lasting outdoor use & exceptional durability & finished with a beautiful brown umber stain
  • End table has beautiful curved legs that matches our eucalyptus coffee table no.390070
  • Assembly is quick & easy
  • Should be oiled with natural refined linseed oil or teak hardwood oil 2-3 times per year to maintain the look & preserve the finish
Specifications
  • Size: 20 in.
  • Assembled Dimension: 18" H x 20" W x 20" D
  • Country of Origin: Viet Nam
  • Weight: 12 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.