Shop All Warm Weather Caps, Hats & Liners
Outdoor Cap Company
Outdoor Cap 1003692 Kryptek HighlanderAmerican Flag Cap; Camouflage
Mfr # 1003692
Zoro # G704010302
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Outdoor Cap Company
- MFR # 1003692
- Zoro # G704010302
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Description
This unstructured cap features an American flag woven label on the side and inside printed seam taping. Wicking sweatband keeps you cool and dry. Adjustable d-fit hook/loop closure ensures a comfortable fit.
Specifications- Color: Camouflage
- Size: One
- Gender: Unisex
- Age Group: Adult
- Material: 60 percent Cotton, 40 percent Polyester
- Weight: 0.145 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Full Body Harness: 1D, Dorsal Link, MB Chest, TB Legs, L/XL (FS185DL-L/XL)
- SUPER ANCHOR SAFETY Small - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSS)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- STI Firestop Plug, 2 In. W, 3 In. H (FP200)
- GLOWEAR CAP, BASEBALL, HI-VIS, LME (EGO23239)
- HOT WHEELS HW SPEED HAULER W/CAR (BFM60)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, XL (F550512320XL)
- ERGODYNE Black Thermal Base Layer Long Sleeve Shi (6435)
- TINGLEY Tingley Industrial Squam Lined Work Hat, Yellow PVC (H53237.LG)
- BRONER Broner Solarweave Floating Hat (48-79-596-XL-G)
- PARAMOUNT Heavy Washed Mesh Back Cap (I-995B-FAX)
- Outdoor Cap Company Warm Weather Caps, Hats & Liners