Shop All Specialty Cleaners
Out
Water Softener Cleaner and Salt Booster Powder, 24 oz
Mfr # TO06N
Zoro # G6735216
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Out
- MFR # TO06N
- Zoro # G6735216
- UPC # 76168000541
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 24 oz |
Details
Item | Water Softener Cleaner |
Description
OUT Filter Mate Water Softener Cleaner & Salt Booster is a powerful water softener cleaner recommended for city water applications. Over time, a water softener can become fouled and lose its effectiveness due to a buildup of iron, lime, minerals, tannins and other water contaminants. OUT Filter Mate provides continual water softener cleaning and improves salt performance by removing light buildup and other water contaminants. Regular use provides effective water softener maintenance, restoring it to peak efficiency, making your water taste better and extending your softener’s life.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 14 7/10 x 16 3/5, 140/Box, PK15 (34256)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20124 (GJO20124)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, 24 oz Dry Wt, 4 Ply Blend, Blue, PK12 (RCPF51800BE)
- UNGER 16 in L Flat Damp Mop, Clamp On Connection, Cut-End, Yellow, Microfiber (MD40Y)
- A E S INDUSTRIES WONDER SPONGE (AD52999)
- GOO GONE Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator (2100EA)
- X-JET Pail System (XPSA)
- SMARTSTEP Footwear Sanitizing Unit, Base (ADB0002)
- KRUD KUTTER Concrobium House and Deck Cleaner 68 oz Liquid (126056)
- DRAINBO Drainbo 90110 1 Gallon Pau Pilau Biological Wetsuit Cleaner (90110)
- NATURES MIRACLE DOG STAIN&ODOR RMV17.5OZ (P-68340/P-68131)
- Out Specialty Cleaners