Shop All Bungee Cords & Straps
Our Remedy
The Better Bungee™ BBS24GBK 24" Bungee Strap with Galvanized Triangle S Hook - Black
Mfr # BBS24GBK
Zoro # G906382238
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Our Remedy
- MFR # BBS24GBK
- Zoro # G906382238
- UPC # 815818020818
- Country of Origin China
- Category Bungee Cords & Straps
Description
THE BETTER BUNGEE? BBS24GBK 24" BUNGEE STRAP WITH GALVANIZED TRIANGLE S HOOK - BLACK HEAVY DUTY STRAP MADE THAT WILL NOT BREAK OR DEGRADE UNDER THE HARSHEST OF ENVIRONMENTS TO INCLUDE; UV, OZONE, GASOLINE, DIESEL FUEL, OILS EVEN EXTREME TEMPERATURE VARIATIONS. MADE FROM A PROPRIETARY BLEND OF POLYURETHANE CALLED BETTER THANE, IS GUARANTEED FOR LIFE AND RECOMMENDED STRETCH IS 2 TIMES THE MATERIAL LENGTH. ROUNDED HOOK ENDS ARE TRIANGULATED AND MADE OF HEAVY GAUGE GALVANIZED METAL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2" (BOL-36-4.5)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 5 to 9 ft H, 300 lb Cap (16122-001)
- FLEXCO #1 Clipper Stainless w/pins, PK12 (28001410)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4C2P6)
- OUR REMEDY The Better Bungee™ BBS36GBK 36" Bungee Strap with Galvanized Triangle S Hook - Black (BBS36GBK)
- OUR REMEDY The Better Bungee™ BBC30NBK 30" Loop Bungee Cord with Nylon End - Black (BBC30NBK)
- OUR REMEDY The Better Bungee™ BBR1014BK Bungee Kit - 10 ft. x 1/4" Cords & 6 Adjustable Hooks - Black (BBR1014BK)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, SS (BBS24SBL)
- XPOSE SAFETY Set of 18 Bungee Cord Kit Assorted Sizes - 32 in , 24 in , 18 in , 18PK (BKBOT-18-X)
- BULK-STRAP Buckle Slide Lock 200 Ea (S1)
- MAX LTD MM 24 Bungee Cord (MM35)
- Our Remedy Bungee Cords & Straps