Shop All Ankle Braces
Ottobock
Ottobock 5065N-R-XXS-7 Omo Neurexa Plus Shoulder Orthosis - Right; 2XS
Mfr # 5065N=R-XXS-7
Zoro # G004067778
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottobock
- MFR # 5065N=R-XXS-7
- Zoro # G004067778
- UPC # 7391813014180
- Country of Origin China
- Category Ankle Braces
Description
The ottobock Omo Neurexa Plus features a special design that allows for alignment of the humeral head and can be put on independently with one hand. It provides pain reduction and improvement in gait pattern.
Features- Various lengths of traction elements included in scope of delivery
- Individual adaptation to various body sizes
- Forearm and shoulder sections with silicone strips on the inner side
- Climate-regulating TriTech material
- Machine washable at 40°
- Size: 2XS
- Side: Right
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- CAIMAN MIG/Stick Welding Gloves, Goatskin/Cowhide Palm, L, PR (15205)
- HAWS Pull Rod, 28 In. Stainless Steel (SP200)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1755749)
- OTTOBOCK Ottobock 5065N-R-S-7 Omo Neurexa Plus Shoulder Orthosis - Right; Smalll (5065N=R-S-7)
- OTTOBOCK Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large (5065N=L-L-7)
- MUELLER Mueller 376202 Ankle Brace Neoprene Ankle Support; Black - Medium (376202)
- CYNASPORTS Ankle Support Brace, Green, Large (CS-0002L)
- MCKESSON Low Profile / Open Heel / Open Toe Ankle Brace, Medium (155-81-97045)
- BILT-RITE MASTEX HEALTH Plantar Faciitis Wrap -Black (5 pack) (M10-98550-LG-5)
- INFRAREDCARE Infraredcare 82002-2 Cervical Collar Neck Broken Sprain Brace - Medium (82002-2)
- Ottobock Ankle Braces