Shop All Ankle Braces
Ottobock
Ottobock 5065N-R-XS-7 Omo Neurexa Plus Shoulder Orthosis - Right; Extra Small
Mfr # 5065N=R-XS-7
Zoro # G403984966
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottobock
- MFR # 5065N=R-XS-7
- Zoro # G403984966
- UPC # 7391813014173
- Country of Origin China
- Category Ankle Braces
Description
The ottobock Omo Neurexa Plus features a special design that allows for alignment of the humeral head and can be put on independently with one hand. It provides pain reduction and improvement in gait pattern.
Features- Various lengths of traction elements included in scope of delivery
- Individual adaptation to various body sizes
- Forearm and shoulder sections with silicone strips on the inner side
- Climate-regulating TriTech material
- Machine washable at 40°
- Size: Extra Small
- Side: Right
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- NEWSTRIPE Carbon Filter, w/ Check Ball (10004701)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, XL (P23122)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- OTTOBOCK Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large (5065N=L-L-7)
- OTTOBOCK Ottobock 5065N-R-S-7 Omo Neurexa Plus Shoulder Orthosis - Right; Smalll (5065N=R-S-7)
- THERMOSKIN Thermoskin CAW86203 Conductive Ankle Wrap - XL 10.5 in. - 11 in. Around Ankle Joint (CAW86203)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Ankle Brace Black L Breathable Lightweight Neoprene Black Ankle Brace; Large (Ankle Brace Black L)
- OASIS PediFix Fasciafix Plantar Fasciitis Relief Sleeve, Large, Each (6023L)
- INDACO SRL Indaco SRL 631 S-M M-Brace Lumbar-Sacral Brace size S-M (631 S/M)
- SCHIEK SPORTS INC Schiek S-1700PK Ankle Straps; Pink (S-1700PK)
- Ottobock Ergonomics